Irwin Industrial Tools 322017 SDS-Plus Standard Tip Hammer Drill Bit | Graybar Store
Irwin Industrial Tools - SDS-Plus Standard Tip Hammer Drill Bit - 322017
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Standard Tip Hammer Drill Bit

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 322017
    SKU: 25446176
    $4.94
    Checking Pricing
         
    Chuck Size:3/8 in.
    Hole Size:1/4 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 322017
    • Chuck Size 3/8 in.
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 6
    • For Use With Masonry
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SDS-Plus standard tip hammer drill bit has 1/4 inch diameter. Drill bit is 6 inches long with a 4 inch twist length.
    SDS-Plus Standard Tip Drill Bit
    • Reduced area above the flute prevents the drill bit from binding while drilling-the full usable length can be utilized
    • Chrome vanadium shaft through-hardened to 50-53HrC
    • Patented tip and flute design removes dust more efficiently - up to 25 percent faster than other bits
    • Shot-peened, double-tempered finish reduces breakage
    • Hot isostatically pressed to extend life and resist breakage
    • Copper braze material gives high heat resistance for reduced tip loss
    • All tips made to ANSI specifications