Milwaukee Tool 5359-21 SDS-Plus Corded Rotary Hammer | Graybar Store
Milwaukee Tool - SDS-Plus Corded Rotary Hammer - 5359-21
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Corded Rotary Hammer

    Manufacturer: Milwaukee Tool
    Manufacturer #: 5359-21
    SKU: 22037571
    $511.79
    Checking Pricing
         
    Voltage Ratings:120
    Additional Features:0 to 980 RPM At No Load, 0 to 4200 BPM
    Tool Application:Light Chipping Work, Drilling Steel Or Wood
    Power Source:3-Wire Fixed Cord
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 5359-21
    • Type Power Rotary Hammer
    • Additional Features 0 to 980 RPM At No Load, 0 to 4200 BPM
    • Power Source 3-Wire Fixed Cord
    • Tool Application Light Chipping Work, Drilling Steel Or Wood
    • Voltage Ratings 120
    • SAP Material Type ZSTD
    Product Overview:
    SDS-Plus L-shape rotary hammer has 0 to 980 RPM at no load, 0 to 4200 BPM and 2.5 ft-lbs.
    Hammer Includes:
    • Carrying Case
    • Depth Rod
    • Side Handle

    Rotary Hammer Features:

    • Grounded, 3-Wire Cord
    • 1-1/8 inch Solid Bit Capacity, 3-1/2 inch Thin Wall Core Bit Capacity In Concrete Or 4 inch, Capacity In Masonry Block
    • Variable Speed: 0-980 RPM, 0-4,200 BPM
    • Powerful 7.4 AMP Motor Provides Power For A Hard-Hitting 2.5 FT-LBS Of Energy Per Blow
    • Speed Control Switch Allows Operator Controlled Starts For Less Bit Walk Resulting In More Accurate Hole Positioning
    • Lightweight, Compact 14 inch Length And Well Balanced Design
    • Shank Type: SDS
    • Maximum Capacity: 1-1/8 inch
    • Blow Energy: 2.500 FT-LB

    Three Modes Of Operation

    • Rotation With Hammering - For Drilling Concrete
    • Rotation-Only - For Drilling In Steel And Wood With Optional Chuck And Adapter
    • Hammer-Only - For Light Chipping Work