DeWalt DW5470 SDS + Hammer Drill Bit Set | Graybar Store
DeWalt - SDS + Hammer Drill Bit Set - DW5470
+ / - Hover over image to Zoom
Other Views

    SDS + Hammer Drill Bit Set

    Manufacturer: DeWalt
    Manufacturer #: DW5470
    SKU: 22052958
    $34.06
    Checking Pricing
         
    No. of Pieces:5
    Kit Includes:3/16 to 1/2 Inch Masonry Bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5470
    • Kit Includes 3/16 to 1/2 Inch Masonry Bits
    • Materials Titanium
    • No. of Pieces 5
    • For Use With Concrete, Masonry, Artificial Stone, Rock
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Drill Bit Set, SDS, Titanium Carbide Tipped Material, Masonry Hammer Drill Used on Power Tool, Pilot Point, Rock Carbide Brand, DW Model, Drill Bit Size 3/16 to 1/2 Inch, Includes 5 Pieces
    188