L. H. Dottie SDS38614 SDS 4 Plus Rotary Hammer Drill Bit | Graybar Store
L. H. Dottie - SDS 4 Plus Rotary Hammer Drill Bit - SDS38614
+ / - Hover over image to Zoom
Other Views

    SDS 4 Plus Rotary Hammer Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS38614
    SKU: 25321735
    $11.03
    Checking Pricing
         
    Hole Size:3/8 in.
    Overall Length (Inches):6-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS38614
    • Hole Size 3/8 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 6-1/4
    Product Overview:
    Dottie L H Company SDS38614 PC 4580 Hammer Drill Bit, Rotary, 3/8 IN Bit Diameter, 6-1/4 IN Overall Length, Drill Size: 4 IN, SDS 4 Plus Shank, No Of Flutes: 3, Tungsten Carbide Tip, Conforms To ANSI, For Concrete, Masonry, Brick, Stone And Even Rebar