L. H. Dottie SDS14412 SDS 4 Plus Rotary Hammer Drill Bit | Graybar Store
L. H. Dottie - SDS 4 Plus Rotary Hammer Drill Bit - SDS14412
+ / - Hover over image to Zoom
Other Views

    SDS 4 Plus Rotary Hammer Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS14412
    SKU: 25321678
    $7.80
    Checking Pricing
         
    Hole Size:1/4 in.
    Overall Length (Inches):4-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS14412
    • Hole Size 1/4 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 4-1/2
    • For Use With All Aggates, Concrete, Masonry, Brick, Stone, Rebar
    • Country of Origin 99 - Multiple
    Product Overview:
    Rotary Hammer Drill Bit, 1/4 Inch Hole Diameter, 4-1/2 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, No. of Flutes 3, Flute Type Spiral, Drilling Length 2 Inch, Cut Material Concrete, Masonry, Brick, Stone, Rebar