L. H. Dottie SDS36814 SDS 4 Plus Rotary Hammer Drill Bit | Graybar Store
L. H. Dottie - SDS 4 Plus Rotary Hammer Drill Bit - SDS36814
+ / - Hover over image to Zoom
Other Views

    SDS 4 Plus Rotary Hammer Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS36814
    SKU: 25321578
    $14.36
    Checking Pricing
         
    Hole Size:3/16 in.
    Overall Length (Inches):8-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS36814
    • Hole Size 3/16 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 8-1/4
    • For Use With All Aggates, Concrete, Masonry, Brick, Stone, Rebar
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Rotary Hammer Drill Bit, 3/16 Inch Hole Diameter, 8-1/4 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, No. of Flutes 3, Flute Type Spiral, Drilling Length 6 Inch, Cut Material Concrete, Masonry, Brick, Stone, Rebar