L. H. Dottie SDS349 SDS 4 Plus Rotary Hammer Drill Bit | Graybar Store
L. H. Dottie - SDS 4 Plus Rotary Hammer Drill Bit - SDS349
+ / - Hover over image to Zoom
Other Views

    SDS 4 Plus Rotary Hammer Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS349
    SKU: 25321540
    $232.74
    Checking Pricing
         
    Hole Size:3/4 in.
    Overall Length (Inches):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS349
    • Hole Size 3/4 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 9
    • For Use With All Aggates, Concrete, Masonry, Brick, Stone, Rebar
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Rotary Hammer Drill Bit, 3/4 Inch Hole Diameter, 9 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, Number of Flutes 3, Flute Type Spiral, Drilling Length 6 Inch, Cut Material Concrete, Masonry, Brick, Stone, Rebar