Network Video Technologies NV-208A-M Screwless,Single Channel Video Passive Transceiver | Graybar Store
Network Video Technologies - Screwless,Single Channel Video Passive Transceiver - NV-208A-M
+ / - Hover over image to Zoom
Other Views

    Screwless,Single Channel Video Passive Transceiver

    Manufacturer: Network Video Technologies
    Manufacturer #: NV-208A-M
    SKU: 25066930
    $46.53
    Checking Pricing
         
    Additional Features:No Audio Support
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Network Video Technologies
    • Manufacturer # NV-208A-M
    • Additional Features No Audio Support
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1 channel UTP passive video transceiver.
    • Full-motion CCTV video at distances up to 750ft (225m) when used with any passive NVT transceiver or hub
    • Up to 3,000 feet (1,000 m) with a DigitalEQTM®
    • Hub or active receiver
    • Up to 1,500 feet (460m) shall be supported by any NVT StubEQTM Hub®
    • Mini-coax pigtail supports in-camera mounting in most dome cameras
    • Reliable screwless UTP terminal connection
    • No power required
    • Exceptional interference rejection