DeWalt DW2022B Screwdriver Power Bit | Graybar Store
DeWalt - Screwdriver Power Bit - DW2022B
+ / - Hover over image to Zoom
Other Views

    Screwdriver Power Bit

    Manufacturer: DeWalt
    Manufacturer #: DW2022B
    SKU: 25643951
    $49.00
    Checking Pricing
         
    Overall Length (Inches):2
    Packaging:Bulk
    Tip Style:No. 2 Phillips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2022B
    • Materials Shock-Resistant Steel
    • Overall Length (Inches) 2
    • Tip Style No. 2 Phillips
    • Packaging Bulk
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DEWALT; Screw Driver Power Bit; Tip Size: #2; Tip Type: Phillips; Blade Length: 2 IN; Material: Shock-Resistant Steel; Package Type: Bulk; Package: 100