DeWalt DW2022 Screwdriver Power Bit | Graybar Store
DeWalt - Screwdriver Power Bit - DW2022
+ / - Hover over image to Zoom
Other Views

    Screwdriver Power Bit

    Manufacturer: DeWalt
    Manufacturer #: DW2022
    SKU: 25011945
    $1.83
    Checking Pricing
         
    Overall Length (Inches):2
    Packaging:Standard
    Tip Style:No. 2 Phillips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2022
    • Materials Shock-Resistant Steel
    • Overall Length (Inches) 2
    • Tip Style No. 2 Phillips
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Screwdriver Power Bit, Phillips, NO.2 Designated Size, 2 Inch L Overall Size, Heat Treated Tool Steel Material, DW Model, Used on Screw Size NO.6, NO.8 For Wood, NO.6, NO.8, NO.10 For Sheet Metal