Klein Tools 32451GLW Screwdriver/Nutdriver, Multi-Bit, Hi-Viz, 6-in-1 | Graybar Store
Klein Tools - Screwdriver/Nutdriver, Multi-Bit, Hi-Viz, 6-in-1 - 32451GLW
+ / - Hover over image to Zoom
Other Views

    Screwdriver/Nutdriver, Multi-Bit, Hi-Viz, 6-in-1

    Manufacturer: Klein Tools
    Manufacturer #: 32451GLW
    SKU: 25794911
    $14.42
    Checking Pricing
         
    Tip Size:No. 1 and No. 2 Phillips, 1/4 in. Hex, 1/4, 3/16 and 5/16 in. Slotted
    Overall Length (Inches):7-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32451GLW
    • Handle Color HI-Visibility
    • Overall Length (Inches) 7-5/16
    • Tip Size No. 1 and No. 2 Phillips, 1/4 in. Hex, 1/4, 3/16 and 5/16 in. Slotted
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Screwdriver/Nutdriver, Overall Length (Inches): 7-5/16 in, Handle Color: HI-Visibility, Tip Size: #1 Phillips; #2 Philips; 1/4 (Hex) in; 1/4 (Slotted) in; 3/16 (Slotted) in; 5/16 (Slotted) in