Ideal Industries 35-908 Twist-a-Nut™ Screwdriver/Nutdriver, 7-in-1, (6) Bits | Graybar Store
Ideal Industries - Twist-a-Nut™ Screwdriver/Nutdriver, 7-in-1, (6) Bits - 35-908
+ / - Hover over image to Zoom
Other Views

    Twist-a-Nut™ Screwdriver/Nutdriver, 7-in-1, (6) Bits

    Manufacturer: Ideal Industries
    Manufacturer #: 35-908
    SKU: 22085315
    $16.43
    Checking Pricing
         
    Tip Size:No. 1 and #2 Phillips, 1/4 and 3/16 in. Slotted, 5/16 in. Nut Driver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-908
    • Handle Color Black and Yellow
    • Tip Size No. 1 and #2 Phillips, 1/4 and 3/16 in. Slotted, 5/16 in. Nut Driver
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Screwdriver/Nutdriver, Handle Color: Black/Yellow, Tip Size: #1 Phillips; #2 (Phillips); 1/4 (Slotted) in; 1/4 in; 3/16 (Slotted) in; 5/16 (Nutdriver) in
    Screwdriver/nutdriver includes the following bits: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver, 5/16 in. Nutdriver.