Ideal Industries 35-910 Screwdriver/Nutdriver, 11-in-1, (8) Tips | Graybar Store
Ideal Industries - Screwdriver/Nutdriver, 11-in-1, (8) Tips - 35-910
+ / - Hover over image to Zoom
Other Views

    Screwdriver/Nutdriver, 11-in-1, (8) Tips

    Manufacturer: Ideal Industries
    Manufacturer #: 35-910
    SKU: 22084592
    $22.68
    Checking Pricing
         
    Tip Size:No. 1, No. 2 Phillips, No. 1, No. 2 Square, No. 10 ,No. 15 Star, 1/4, 5/16 in. Nut Driver, 1/4 and 3/16 in. Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-910
    • Handle Color Black
    • Tip Size No. 1, No. 2 Phillips, No. 1, No. 2 Square, No. 10 ,No. 15 Star, 1/4, 5/16 in. Nut Driver, 1/4 and 3/16 in. Slotted
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screwdriver/Nutdriver, Handle Color: Black, Tip Size: #1 (Phillips); #1 (Square); #10 (Star); #15 (Star); #2 (Phillips); #2 (Square); 1/4 (Nutdriver) in; 1/4 (Slotted) in; 3/16 (Slotted) in; 5/16 (Nutdriver) in
    11-in-1 screwdriver/nutdriver includes the following bits: 1/4 in. Slotted, #2 Phillips, 3/16 in. Slotted, #1 Phillips, #1 Square, #2 Square, #15 Star, #10 Star.