Greenlee 0153-03C Screwdriver, Mini | Graybar Store
Greenlee - Screwdriver, Mini - 0153-03C
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Mini

    Manufacturer: Greenlee
    Manufacturer #: 0153-03C
    SKU: 25234824
    $28.27
    Checking Pricing
         
    Kit Includes:(1) Phillips, (1) Keystone, (2) Cabinet
    No. of Pieces:4
    Shank Type:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0153-03C
    • Finish Black Phosphate Plated Tip
    • Handle Color Black and Green
    • Kit Includes (1) Phillips, (1) Keystone, (2) Cabinet
    • Materials Hardened Steel
    Product Overview:
    Screwdriver, Type Mini Screwdriver Set, Tip Style Phillips, Keystone, Cabinet, No. of Pieces 4, Kit Contents NO.0 Phillips, 1/16 Inch Keystone, 3/32 Inch Cabinet and 1/8 Inch Cabinet