Cementex MC6P-CG Screwdriver, Insulated, Slotted, 3/16 x 6 in. | Graybar Store
Cementex - Screwdriver, Insulated, Slotted, 3/16 x 6 in. - MC6P-CG
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Insulated, Slotted, 3/16 x 6 in.

    Manufacturer: Cementex
    Manufacturer #: MC6P-CG
    SKU: 22005834
    $29.93
    Checking Pricing
         
    Overall Length (Inches):6
    Tip Size:3/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # MC6P-CG
    • Type Slotted
    • Finish Plated
    • Handle Color Black
    • Materials Steel
    • Overall Length (Inches) 6
    • Tip Size 3/16 in.
    • Country of Origin US - USA
    Product Overview:
    Double insulated screwdriver is 6 inches long with a 3/16 inch slotted tip.