DeWalt DW2003BL Screwdriver Insert Bit | Graybar Store
DeWalt - Screwdriver Insert Bit - DW2003BL
+ / - Hover over image to Zoom
Other Views

    Screwdriver Insert Bit

    Manufacturer: DeWalt
    Manufacturer #: DW2003BL
    SKU: 25201697
    $0.26
    Checking Pricing
         
    Overall Length (Inches):1
    Tip Style:No. 3 Phillips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW2003BL
    • Materials Shock-Resistant Steel
    • Overall Length (Inches) 1
    • Tip Style No. 3 Phillips
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Screwdriver Bit, Phillips, Hex Drive, NO.3 Bit Size, 1 Inch Overall Length, Hardened Tool Steel Material, Dewalt Brand, Packaging Quantity 100, Inclusions/Features Shock Resistant, Snub Nose Design