Greenlee 0153-26C Screwdriver, Heavy Duty, Flat Blade | Graybar Store
Greenlee - Screwdriver, Heavy Duty, Flat Blade - 0153-26C
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Heavy Duty, Flat Blade

    Manufacturer: Greenlee
    Manufacturer #: 0153-26C
    SKU: 25087834
    $10.73
    Checking Pricing
         
    Overall Length (Inches):10-11/32
    Shank Length (Inches):6
    Shank Type:Round
    Tip Size:1/4 in.
    Tip Style:Cabinet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0153-26C
    • Finish Black Phosphate Plated Tip
    • Handle Color Black and Green
    • Materials Hardened Steel
    • Overall Length (Inches) 10-11/32
    • Shank Length (Inches) 6
    Product Overview:
    Screwdriver, Cabinet, 1/4 Inch Tip Size, 10 11/32 Inch Overall Length, Round Shank Type, 6 Inch Shank Length, Greenlee Brand, Applicable Standard Asme/ANSI, Handle Type Soft Cushion Grip, Weight 0.3 Lb, Lifetime Limited Warranty