Greenlee 0153-33C Screwdriver, Heavy Duty | Graybar Store
Greenlee - Screwdriver, Heavy Duty - 0153-33C
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Heavy Duty

    Manufacturer: Greenlee
    Manufacturer #: 0153-33C
    SKU: 25087839
    $9.28
    Checking Pricing
         
    Overall Length (Inches):8-5/16
    Shank Length (Inches):4
    Tip Size:No. 2
    Tip Style:Phillips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0153-33C
    • Finish Black Phosphate Plated Tip
    • Handle Color Black and Green
    • Materials Hardened Steel
    • Overall Length (Inches) 8-5/16
    Product Overview:
    Screwdriver, Phillips, NO.2 Tip Size, 8 5/16 Inch Overall Length, Round Shank Type, 4 Inch Shank Length, Greenlee Brand, Applicable Standard Asme/ANSI, Handle Type Soft Cushion Grip, Weight 0.25 Lb, Lifetime Limited Warranty