Klein Tools 32713 Replacement Blade, Adjustable Screwdriver, #1 Phillips, 3/16 in. Slotted | Graybar Store
Klein Tools - Replacement Blade, Adjustable Screwdriver, #1 Phillips, 3/16 in. Slotted - 32713
+ / - Hover over image to Zoom
Other Views

    Replacement Blade, Adjustable Screwdriver, #1 Phillips, 3/16 in. Slotted

    Manufacturer: Klein Tools
    Manufacturer #: 32713
    SKU: 25820726
    $10.27
    Checking Pricing
         
    Tip Size:No. 1 Phillips and 3/16 in. Slotted
    Overall Length (Inches):4 to 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32713
    • Overall Length (Inches) 4 to 8
    • Tip Size No. 1 Phillips and 3/16 in. Slotted
    • For Use With 32708; 32751; Generators; Internet Boxes; Telecomm Boxes
    • SAP Material Type ZSTD
    Product Overview:
    Screwdriver Blade, Overall Length (Inches): 4 to 8 in, Tip Size: #1 Phillips; 3/16 (Slotted) in