Phoenix Contact 1205066 Screwdriver, Slotted, 4 mm Tip, 7.8 in. L | Graybar Store
Phoenix Contact - Screwdriver, Slotted, 4 mm Tip, 7.8 in. L - 1205066
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Slotted, 4 mm Tip, 7.8 in. L

    Manufacturer: Phoenix Contact
    Manufacturer #: 1205066
    SKU: 99536181
    $19.26
    Checking Pricing
         
    Tip Size:4 mm
    Blade Length (Inches):3.94
    Overall Length (Inches):7.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1205066
    • Type Slotted
    • Blade Length (Inches) 3.94
    • Materials Alloy Steel
    • Overall Length (Inches) 7.8
    • Tip Size 4 mm
    • For Use With Slotted-Head Screws
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Screwdriver, Overall Length (Inches): 198 mm, Material Type: Tool Steel Alloy, Tip Size: 4 mm, Packaging: 10