Klein Tools BD408 Bull Driver® Screwdriver, Plastic Handle, 3/8 x 13-3/16 in. L | Graybar Store
Klein Tools - Bull Driver® Screwdriver, Plastic Handle, 3/8 x 13-3/16 in. L - BD408
+ / - Hover over image to Zoom
Other Views

    Bull Driver® Screwdriver, Plastic Handle, 3/8 x 13-3/16 in. L

    Manufacturer: Klein Tools
    Manufacturer #: BD408
    SKU: 91012723
    $15.77
    Checking Pricing
         
    Overall Length (Inches):13-3/16
    Tip Size:3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # BD408
    • Overall Length (Inches) 13-3/16
    • Tip Size 3/8 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Screwdriver, Overall Length (Inches): 13-3/16 in, Handle Color: Orange, Tip Size: 3/8 in