Greenlee 0153-43C Screwdriver, 9-in-1 | Graybar Store
Greenlee - Screwdriver, 9-in-1 - 0153-43C
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 9-in-1

    Manufacturer: Greenlee
    Manufacturer #: 0153-43C
    SKU: 25234826
    $17.46
    Checking Pricing
         
    Additional Features:(2) Phillips Bits, (2) Square Recess Bits, (2) Flat Tips, (3) Sockets
    Overall Length (Inches):8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0153-43C
    • Additional Features (2) Phillips Bits, (2) Square Recess Bits, (2) Flat Tips, (3) Sockets
    • Finish Chrome
    • Handle Color Black with Green
    Product Overview:
    Driver Bit, Type Drive Bit, Multi Tool, Tip Style Philips, Square Recess, Flat Tip, Kit Contents NO.1 and NO.2 Philips, NO.1 and NO.2 Square Recess, Flat Tip