Klein Tools 605-8 Cabinet-Tip Screwdriver, Heavy-Duty Shank, 1/4 x 12-11/32 in. L | Graybar Store
Klein Tools - Cabinet-Tip Screwdriver, Heavy-Duty Shank, 1/4 x 12-11/32 in. L - 605-8
+ / - Hover over image to Zoom
Other Views

    Cabinet-Tip Screwdriver, Heavy-Duty Shank, 1/4 x 12-11/32 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 605-8
    SKU: 88153551
    $13.29
    Checking Pricing
         
    Tip Size:1/4 in.
    Overall Length (Inches):12-11/32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 605-8
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    • Overall Length (Inches) 12-11/32
    Product Overview:
    Screwdriver, Overall Length (Inches): 12-11/32 in, Handle Color: Black, Tip Size: 1/4 in