Klein Tools 32581 Electronics Screwdriver, 4-in-1, 6-1/2 in. L | Graybar Store
Klein Tools - Electronics Screwdriver, 4-in-1, 6-1/2 in. L - 32581
+ / - Hover over image to Zoom
Other Views

    Electronics Screwdriver, 4-in-1, 6-1/2 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 32581
    SKU: 25821051
    $11.95
    Checking Pricing
         
    Tip Size:No. 0, No. 00 Phillips, 1/8, 3/32 in. Slotted
    Overall Length (Inches):6.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32581
    • Handle Color Black
    • Materials Steel
    • Overall Length (Inches) 6.5
    Product Overview:
    Screwdriver, Overall Length (Inches): 6.5 in, Handle Color: Black, Material Type: Rubber (Handle); Steel (Blade), Tip Size: #0 Phillips; #00 Phillips; 1/8 (Slotted) in; 3/32 (Slotted) in