Klein Tools 32708 Adjustable Length Screwdriver, 4 to 8 in. L, #1, #2 Square | Graybar Store
Klein Tools - Adjustable Length Screwdriver, 4 to 8 in. L, #1, #2 Square - 32708
+ / - Hover over image to Zoom
Other Views

    Adjustable Length Screwdriver, 4 to 8 in. L, #1, #2 Square

    Manufacturer: Klein Tools
    Manufacturer #: 32708
    SKU: 25820724
    $24.06
    Checking Pricing
         
    Tip Size:No. 1 and No. 2 Phillips
    Overall Length (Inches):4 to 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32708
    • Handle Color Black
    • Materials Steel
    • Overall Length (Inches) 4 to 8
    Product Overview:
    Screwdriver, Overall Length (Inches): 4 to 8 in, Handle Color: Black, Material Type: Rubber (Handle); Steel (Blade), Tip Size: #1; #2