Klein Tools 603-4GLW Screwdriver, Hi-Viz, #2 Phillips | Graybar Store
Klein Tools - Screwdriver, Hi-Viz, #2 Phillips - 603-4GLW
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Hi-Viz, #2 Phillips

    Manufacturer: Klein Tools
    Manufacturer #: 603-4GLW
    SKU: 25794909
    $13.17
    Checking Pricing
         
    Tip Size:No. 2 Phillips
    Overall Length (Inches):8-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 603-4GLW
    • Handle Color HI-Visibility
    • Overall Length (Inches) 8-5/16
    • Tip Size No. 2 Phillips
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tip-Ident® Screwdriver, Overall Length (Inches): 8-5/16 in, Handle Color: HI-Visibility, Tip Size: #2 (Phillips)