Klein Tools 32751 Adjustable Length Screwdriver, 4 to 8 in. L. #2 Phillips, 1.4 in. Slotted | Graybar Store
Klein Tools - Adjustable Length Screwdriver, 4 to 8 in. L. #2 Phillips, 1.4 in. Slotted - 32751
+ / - Hover over image to Zoom
Other Views

    Adjustable Length Screwdriver, 4 to 8 in. L. #2 Phillips, 1.4 in. Slotted

    Manufacturer: Klein Tools
    Manufacturer #: 32751
    SKU: 25722350
    $24.06
    Checking Pricing
         
    Tip Size:No. 2 Phillips, 1/4 in. Slotted
    Overall Length (Inches):13-3/8
    Blade Length (Inches):4 to 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32751
    • Blade Length (Inches) 4 to 8
    • Handle Color Black
    • Materials Steel
    • Overall Length (Inches) 13-3/8
    Product Overview:
    Screwdriver, Overall Length (Inches): 13-3/8 in, Handle Color: Black, Material Type: Rubber (Handle), Tip Size: #2 (Phillips); 1/4 (Slotted) in