ORS Nasco 680-66-089 Screwdriver | Graybar Store
ORS Nasco - Screwdriver - 680-66-089
+ / - Hover over image to Zoom
Other Views

    Screwdriver

    Manufacturer: ORS Nasco
    Manufacturer #: 680-66-089
    SKU: 25633105
    $6.83
    Checking Pricing
         
    Blade Length (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 680-66-089
    • Blade Length (Inches) 3
    • Finish Black Oxide
    • Handle Color Black
    • Materials Alloy Steel
    • SAP Material Type ZSTD
    Product Overview:
    Stanley® Screwdriver, Handle Color: Black, Material Type: Alloy Steel (Blade); Vinyl (Handle)