Ideal Industries 35-204 Combo Head™ Screwdriver, Cushion Grip Handle, 4 in. | Graybar Store
Ideal Industries - Combo Head™ Screwdriver, Cushion Grip Handle, 4 in. - 35-204
+ / - Hover over image to Zoom
Other Views

    Combo Head™ Screwdriver, Cushion Grip Handle, 4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-204
    SKU: 25398142
    $11.75
    Checking Pricing
         
    Tip Size:No. 0 Phillips
    Blade Length (Inches):4
    Overall Length (Inches):8-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-204
    • Blade Length (Inches) 4
    • Handle Color Black
    • Overall Length (Inches) 8-5/16
    • Tip Size No. 0 Phillips
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Combo Head™ Screwdriver, Overall Length (Inches): 8-5/16 in, Handle Color: Black, Tip Size: #0 Phillips