Ideal Industries 35-988 Ratch-a-Nut™ Screwdriver, 9-In-1, (7) Bits | Graybar Store
Ideal Industries - Ratch-a-Nut™ Screwdriver, 9-In-1, (7) Bits - 35-988
+ / - Hover over image to Zoom
Other Views

    Ratch-a-Nut™ Screwdriver, 9-In-1, (7) Bits

    Manufacturer: Ideal Industries
    Manufacturer #: 35-988
    SKU: 25000012
    $30.41
    Checking Pricing
         
    Tip Size:No. 1, No. 2 Phillips, 1/4, 5/16, 7/16 in. Nut Driver, 1/4, 3/16 in. Slotted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-988
    • Handle Color Black and Yellow
    • Tip Size No. 1, No. 2 Phillips, 1/4, 5/16, 7/16 in. Nut Driver, 1/4, 3/16 in. Slotted
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ratch-a-Nut™ Screwdriver, Handle Color: Black/Yellow, Tip Size: #1 Phillips; #2 (Phillips); 1/4 (Nutdriver) in; 1/4 (Slotted) in; 3/16 (Slotted) in; 5/16 (Nutdriver) in; 7/16 (Nutdriver) in
    Bits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver, 5/16 in. Nutdriver, and 7/16 in. Nutdriver.