Phoenix Contact 1205037 Screwdriver, Slotted, 2.5 mm Tip, 6.34 in. L | Graybar Store
Phoenix Contact - Screwdriver, Slotted, 2.5 mm Tip, 6.34 in. L - 1205037
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Slotted, 2.5 mm Tip, 6.34 in. L

    Manufacturer: Phoenix Contact
    Manufacturer #: 1205037
    SKU: 22038750
    $12.29
    Checking Pricing
         
    Tip Size:2.5 mm
    Blade Length (Inches):3.15
    Overall Length (Inches):6.34
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1205037
    • Type Slotted
    • Blade Length (Inches) 3.15
    • Materials Alloy Steel
    • Overall Length (Inches) 6.34
    • Tip Size 2.5 mm
    • For Use With Slotted-Head Screws
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Screwdriver, Overall Length (Inches): 161 mm, Material Type: Tool Steel Alloy, Tip Size: 2.5 mm, Packaging: 10