Phoenix Contact 1204504 Screwdriver, Actuation, 2.5 mm | Graybar Store
Phoenix Contact - Screwdriver, Actuation, 2.5 mm - 1204504
+ / - Hover over image to Zoom
Other Views

    Screwdriver, Actuation, 2.5 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1204504
    SKU: 22007912
    $9.51
    Checking Pricing
         
    Tip Size:2.5 mm
    Blade Length (Inches):2.95
    Overall Length (Inches):6.14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1204504
    • Type Actuation
    • Blade Length (Inches) 2.95
    • Materials Alloy Steel
    • Overall Length (Inches) 6.14
    • Tip Size 2.5 mm
    • For Use With ST, QTC Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Screwdriver, Overall Length (Inches): 156 mm, Material Type: Tool Steel Alloy, Tip Size: 2.5 mm, Packaging: 10