Panduit - PanNet® Cage Nuts and Screws, M6 - CNWSM6-C
+ / - Hover over image to Zoom
Other Views

PanNet® Cage Nuts and Screws, M6

Manufacturer: Panduit
Manufacturer #: CNWSM6-C
SKU: 25116726
Checking Pricing
     
Height (Inches):0.395 in
Color:Black
Length:0.75 in
Thread Size (Inches):M6
Width (Inches):0.465 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # CNWSM6-C
  • Color Black
  • Height (Inches) 0.395 in
  • Length 0.75 in
  • Thread Size (Inches) M6
  • Width (Inches) 0.465 in
Product Overview:
CNWS Screw With Cage Nut, Black, Width (Inches): 0.465 in, Height (Inches): 0.395 in