Panduit CNWS1224-C PanNet® Cage Nuts and Screws, #12-24 | Graybar Store
Panduit - PanNet® Cage Nuts and Screws, #12-24 - CNWS1224-C
+ / - Hover over image to Zoom
Other Views

    PanNet® Cage Nuts and Screws, #12-24

    Manufacturer: Panduit
    Manufacturer #: CNWS1224-C
    SKU: 25116724
    $1.20
    Checking Pricing
         
    Height (Inches):0.48 in.
    Color:Black
    Length:0.472 in.
    Thread Size (Inches):12-24
    Width (Inches):0.65 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CNWS1224-C
    • Color Black
    • Type Cage Nuts with Screws
    • Height (Inches) 0.48 in.
    Product Overview:
    CNWS Screw With Cage Nut, Black, Width (Inches): 0.65 in, Height (Inches): 0.48 in