Square D (Schneider Electric) NSYTRV62 Screw Type Passthrough Block | Graybar Store
Square D (Schneider Electric) - Screw Type Passthrough Block - NSYTRV62
+ / - Hover over image to Zoom
Other Views

    Screw Type Passthrough Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRV62
    SKU: 25559433
    $2.48
    Checking Pricing
         
    Color:Grey
    Width (mm):0.32 in
    Voltage Rating:600 V
    Packaging:50
    No. of Levels:1
    Length:1.88 in
    Amperage Rating:50 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRV62
    • Color Grey
    • Amperage Rating 50 A
    • Height 3.44 in
    • IEC Rating IEC 60947-7-1
    • Length 1.88 in
    • No. of Levels 1
    • Width (mm) 0.32 in
    • Packaging 50
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Screw Type Passthrough Block, Packaging: 50, Gray, Width (mm): 0.32 in, Height: 1.87 in, Amperage Rating: 50 A