Square D (Schneider Electric) NSYTRV42PE Screw Type Grounding Block | Graybar Store
Square D (Schneider Electric) - Screw Type Grounding Block - NSYTRV42PE
+ / - Hover over image to Zoom
Other Views

    Screw Type Grounding Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRV42PE
    SKU: 25554405
    $7.34
    Checking Pricing
         
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:1.88 in
    Width (mm):0.24 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRV42PE
    • Color Green/Yellow
    • Height 1.87 in
    • IEC Rating IEC 60243-1
    • Length 1.88 in
    • No. of Levels 1
    • Width (mm) 0.24 in
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Screw Type Grounding Block, Packaging: 50, Green/Yellow, Width (mm): 0.24 in, Height: 1.87 in