Square D (Schneider Electric) NSYTRV42 Screw Type Grey 6.2 mm W Passthrough Terminal | Graybar Store
Square D (Schneider Electric) - Screw Type Grey 6.2 mm W Passthrough Terminal - NSYTRV42
+ / - Hover over image to Zoom
Other Views

    Screw Type Grey 6.2 mm W Passthrough Terminal

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRV42
    SKU: 25554400
    $1.78
    Checking Pricing
         
    Color:Grey
    Width (mm):6.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRV42
    • Color Grey
    • Height 3.44 in
    • IEC Rating IEC 60947-7-1
    • Width (mm) 6.2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grey screw type 2 pt. 6.2 mm wide passthrough terminal for use on IEC style terminal blocks.
    • Two terminal
    • 600V maximum voltage
    • Maximum current 00A
    • Standard package-50