Square D (Schneider Electric) NSYTRV24D Screw Type Double And Triple Deck Passthrough | Graybar Store
Square D (Schneider Electric) - Screw Type Double And Triple Deck Passthrough - NSYTRV24D
+ / - Hover over image to Zoom
Other Views

    Screw Type Double And Triple Deck Passthrough

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRV24D
    SKU: 25558997
    $3.80
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:2.75 in
    Width (mm):0.21 in
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRV24D
    • Color Grey
    • Amperage Rating 20 A
    • Height 2.56 in
    • IEC Rating IEC 60947-7-1
    • Length 2.75 in
    • No. of Levels 2
    • Width (mm) 0.21 in
    • Packaging 50
    • Voltage Rating 600 V
    • Country of Origin DE - Germany
    Product Overview:
    Screw Type Double And Triple Deck Passthrough, Packaging: 50, Gray, Width (mm): 0.21 in, Height: 2.56 in, Amperage Rating: 20 A