Square D (Schneider Electric) NSYTRAC24 Linergy TR End Cover, Grey, Use With 2x2 Single Level Screw Terminal Blocks | Graybar Store
Square D (Schneider Electric) - Linergy TR End Cover, Grey, Use With 2x2 Single Level Screw Terminal Blocks - NSYTRAC24
+ / - Hover over image to Zoom
Other Views

    Linergy TR End Cover, Grey, Use With 2x2 Single Level Screw Terminal Blocks

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRAC24
    SKU: 25558622
    $1.13
    Checking Pricing
         
    Additional Features:Green Premium product
    Voltage Rating:150 V
    Color:Grey
    Poles:1
    Packaging:50
    No. of Levels:1
    Width (mm):6.2 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRAC24
    • Color Grey
    • Additional Features Green Premium product
    • Amperage Rating 30 A
    • No. of Levels 1
    • Poles 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 150 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Screw Type Double And Triple Deck Passthrough, Packaging: 50, Gray, Width (mm): 6.2 mm, Amperage Rating: 30 A