Square D (Schneider Electric) NSYTRV42TB Screw Type Component Carrier | Graybar Store
Square D (Schneider Electric) - Screw Type Component Carrier - NSYTRV42TB
+ / - Hover over image to Zoom
Other Views

    Screw Type Component Carrier

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRV42TB
    SKU: 25554417
    $4.62
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:2.28 in
    Width (mm):0.24 in
    Amperage Rating:16 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRV42TB
    • Color Grey
    • Amperage Rating 16 A
    • Height 1.87 in
    • IEC Rating IEC 60243-1
    • Length 2.28 in
    • No. of Levels 1
    • Width (mm) 0.24 in
    • Packaging 50
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Screw Type Component Carrier, Packaging: 50, Gray, Width (mm): 0.24 in, Height: 1.87 in, Amperage Rating: 16 A