Allen Tel AT219-4-15 Screw Terminal Wall Phone Jack-4-Conductor | Graybar Store
Allen Tel - Screw Terminal Wall Phone Jack-4-Conductor - AT219-4-15
+ / - Hover over image to Zoom
Other Views

    Screw Terminal Wall Phone Jack-4-Conductor

    Manufacturer: Allen Tel
    Manufacturer #: AT219-4-15
    SKU: 89062504
    $3.63
    Checking Pricing
         
    No. of Ports:1
    Jack Type:4-Conductor 6-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT219-4-15
    • Color White
    • Jack Type 4-Conductor 6-Position
    • Mounting Style Wall Mount
    • Type Wall Phone
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White wall phone jack