Leviton 40649-GY Decora® Telephone And Video Insert | Graybar Store
Leviton - Decora® Telephone And Video Insert - 40649-GY
+ / - Hover over image to Zoom
Other Views

    Decora® Telephone And Video Insert

    Manufacturer: Leviton
    Manufacturer #: 40649-GY
    SKU: 89021623
    $2.91
    Checking Pricing
         
    Module:4-Conductor / 6-Position
    Color:Grey
    Additional Features:Decora Inserts are Compatible With Decora Wallplates And Decora Plus Screwless Wallplates; Includes 1 or 2-Port QuickPort
    Part Number:40649-GY
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40649-GY
    • Color Grey
    • No. of Conductors 4
    • Part Number 40649-GY
    • Mounting Style Wall Mount
    • Termination Style Wall
    • Type Wall Jack
    • Additional Features Decora Inserts are Compatible With Decora Wallplates And Decora Plus Screwless Wallplates; Includes 1 or 2-Port QuickPort
    • Module 4-Conductor / 6-Position
    • Country of Origin US - USA
    Product Overview:
    Decora® Screw Terminal, grey