Ortronics (Legrand) OR-60900375 Series II® VGA, Screw Terminal | Graybar Store
Ortronics (Legrand) - Series II® VGA, Screw Terminal - OR-60900375
+ / - Hover over image to Zoom
Other Views

    Series II® VGA, Screw Terminal

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900375
    SKU: 25651473
    $28.02
    Checking Pricing
         
    Material:Thermoplastic ABS
    No. of Ports:1
    Packaging:1 Each
    Part Number:OR-60900375
    Use With:Computer Video Cards; High Definition Televisions; LCD Projectors; Monitors
    Color:White
    Additional Features:All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged
    Dimensions (Inches):1.9 W x 0.93 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900375
    • Color White
    • Part Number OR-60900375
    • Mounting Style Flush Mount
    • Type Video
    • No. of Ports 1
    • Additional Features All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged
    • Dimensions (Inches) 1.9 W x 0.93 H
    • Material Thermoplastic ABS
    • Packaging 1 Each
    • Use With Computer Video Cards; High Definition Televisions; LCD Projectors; Monitors
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Screw Terminal, Fog White, Flush Mount, Thermoplastic ABS, No. of Ports: 1, Dimension (Inches): 1.9 W x 0.93 H in
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit