Leviton 40659-W Decora® Telephone And Video Insert | Graybar Store
Leviton - Decora® Telephone And Video Insert - 40659-W
+ / - Hover over image to Zoom
Other Views

    Decora® Telephone And Video Insert

    Manufacturer: Leviton
    Manufacturer #: 40659-W
    SKU: 25370077
    $3.46
    Checking Pricing
         
    Module:4-Conductor / 6-Position
    Color:White
    Additional Features:Decora Telephone & Video Inserts
    Part Number:40659-W
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40659-W
    • Color White
    • No. of Conductors 4
    • Part Number 40659-W
    • Mounting Style Wall Mount
    Product Overview:
    Decora® Screw Terminal, White, Floor Mount