Greenlee 687 Screw, Telescoping Reel Stand | Graybar Store
Greenlee - Screw, Telescoping Reel Stand - 687
+ / - Hover over image to Zoom
Other Views

    Screw, Telescoping Reel Stand

    Manufacturer: Greenlee
    Manufacturer #: 687
    SKU: 88121362
    $292.28
    Checking Pricing
         
    Capacity:2500 lbs.
    Dimensions:15 x 15 in. Base, 13 to 28 in. Adjustable Height
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 687
    • Dimensions 15 x 15 in. Base, 13 to 28 in. Adjustable Height
    • Capacity 2500 lbs.
    Product Overview:
    Reel Stand 13 - 28 (330.2 - 711.2 mm
    2500.000 LB (1134.000 KG), 28.000 - 56.000 IN (711.000 - 1422.000 MM) Reel Diameter