Pentair Hoffman Screw Package, Steel, Free-Stand Type 4X Enclosure | Graybar Store
Pentair Hoffman - Screw Package, Steel, Free-Stand Type 4X Enclosure
+ / - Hover over image to Zoom
Other Views

    Screw Package, Steel, Free-Stand Type 4X Enclosure

    Manufacturer: Pentair Hoffman
         

    Screw package for free-stand type 4X enclosure.

    • Manufacturer Pentair Hoffman
    • Type Screw Package For Free-Stand Type 4X
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Size
    Color
    Packaging
    Mounting Type
    Material
    Price
    AS1032
    90072298
    #10-35 x 3/4 in.
    Silver
    $
    20
    .81
    /
    EA
    90072298
    Screw Size
    #10-35 x 3/4 in.
    Color
    Silver
    Packaging
    Mounting Type
    Material
    $
    20
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AS1032B
    25112508
    #10-32 x 5/8 in.
    Black
    20
    Rack Mount
    Steel
    $
    20
    .94
    /
    EA
    25112508
    Screw Size
    #10-32 x 5/8 in.
    Color
    Black
    Packaging
    20
    Mounting Type
    Rack Mount
    Material
    Steel
    $
    20
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072298 SKU, 90072298 ANALYTICS...
    Packaging
    Mounting Type
    Material
    Price
    $
    20
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25112508 SKU, 25112508 ANALYTICS...
    Packaging
    20
    Mounting Type
    Rack Mount
    Material
    Steel
    Price
    $
    20
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available