Pentair Hoffman AS1032B Screw Package, Steel, Free-Stand Type 4X Enclosure, Black | Graybar Store
Pentair Hoffman - Screw Package, Steel, Free-Stand Type 4X Enclosure, Black - AS1032B
+ / - Hover over image to Zoom
Other Views

    Screw Package, Steel, Free-Stand Type 4X Enclosure, Black

    Manufacturer: Pentair Hoffman
    Manufacturer #: AS1032B
    SKU: 25112508
    $20.94
    Checking Pricing
         
    Screw Size:#10-32 x 5/8 in.
    Color:Black
    Packaging:20
    Mounting Type:Rack Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AS1032B
    • Color Black
    • Type Screw Package For Free-Stand Type 4X
    • Mounting Type Rack Mount
    • Screw Size #10-32 x 5/8 in.
    • Material Steel
    • Packaging 20
    Product Overview:
    Hoffman® Screw Package, Steel, Black, Rack Mount