Pentair Hoffman ES1224B250 Screw Package, Steel, (250) #12-24, Black | Graybar Store
Pentair Hoffman - Screw Package, Steel, (250) #12-24, Black - ES1224B250
+ / - Hover over image to Zoom
Other Views

    Screw Package, Steel, (250) #12-24, Black

    Manufacturer: Pentair Hoffman
    Manufacturer #: ES1224B250
    SKU: 22078215
    $150.12
    Checking Pricing
         
    Screw Size:#12-24 x 5/8 in.
    Color:Black
    Packaging:250
    Mounting Type:Rack Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ES1224B250
    • Color Black
    • Type Combo Head Screw Package
    • Mounting Type Rack Mount
    • Screw Size #12-24 x 5/8 in.
    • Material Steel
    • Packaging 250
    Product Overview:
    Hoffman® Screw Package, Steel, Black, Rack Mount