Panduit Screw-on Single Gang Rectangular Faceplate | Graybar Store
Panduit - Screw-on Single Gang Rectangular Faceplate
+ / - Hover over image to Zoom
Other Views

    Screw-on Single Gang Rectangular Faceplate

    Manufacturer: Panduit
         

    Covers one NEMA standard rectangular electrical outlet or one standard rectangular communication module frame.

    • Manufacturer Panduit
    • Materials ABS
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Width (Inches)
    Fitting Type
    No. of Gangs
    Price
    CPGWH
    99961757
    Faceplate
    1-Gang
    $
    3
    .06
    /
    EA
    99961757
    Color
    Width (Inches)
    Fitting Type
    Faceplate
    No. of Gangs
    1-Gang
    $
    3
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CPGIW
    99424714
    Off-White
    2.75
    $
    3
    .06
    /
    EA
    99424714
    Color
    Off-White
    Width (Inches)
    2.75
    Fitting Type
    No. of Gangs
    $
    3
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99961757 SKU, 99961757 ANALYTICS...
    Fitting Type
    Faceplate
    No. of Gangs
    1-Gang
    Price
    $
    3
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99424714 SKU, 99424714 ANALYTICS...
    Fitting Type
    No. of Gangs
    Price
    $
    3
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available