Electric Motion EM2525 Screw-On Ring Terminal, for #6 AWG Copper Ground Wire | Graybar Store
Electric Motion - Screw-On Ring Terminal, for #6 AWG Copper Ground Wire - EM2525
+ / - Hover over image to Zoom
Other Views

    Screw-On Ring Terminal, for #6 AWG Copper Ground Wire

    Manufacturer: Electric Motion
    Manufacturer #: EM2525
    SKU: 94008765
    $3.59
    Checking Pricing
         
    Stud Size (Inches):No. 10 through 1/4
    Wire Size:6 AWG
    Material:Tin Plated Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM2525
    • Stud Size (Inches) No. 10 through 1/4
    • Wire Size 6 AWG
    • Material Tin Plated Copper Alloy
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring terminal for #6 copper ground wire.
    • Installs with a standard 3/8 " terminal wrench (Not Included)
    • Self-threading terminal cuts through and oxidation
    • Tin plated for corrosion resistance
    • Copper alloy construction